CP4444RURAB Air Riveter

Order Code: ZT3807229S

£299.99 Inc VAT (20%)


Description

CP4444 RURAB
Pistol grip style air riveter.

Specifications:
Airframe ref: 2x.
Blows per minute: 2580.
Bore & stroke: 1/2" x 2".
Capacity cold rivets: Dural 1/8", Steel 3/32".
Length: 6.7".
Weight: 2.2".
Air inlet: 1/4".
Air hose bore: 3/8".
Sound level: 94dB(A).
Vibration level: 4.5m/s2.

See full description
Specifications for CP4444RURAB Air Riveter
  • Power Source
    Air
  • Product Type
    Air Rivet Gun
  • Handle Style
    Pistol Grip
  • Compatible Hose Inner Diameter
    10mm
  • Model Number
    CP4444RURAB
  • Air Inlet Size
    1/4