Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Rivet Tools & Accessories
Hand Riveter Cap. 2, 4 - 5 mm 65857
By EGA Master
Order Code:
ZT3281282S
£49.99
each
Inc VAT (20%)
£149.97 minimum order value
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
149.97
https://www.zoro.co.uk/shop/tools-and-machining/rivet-tools-and-accessories/hand-riveter-cap-2-4-5-mm-65857/p/ZT3281282S
Add to quotation
View all Rivet Tools & Accessories
Description
HAND RIVETER CAP. 2, 4 - 5 MM
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome