Heavy-Duty Lazy Tong Riveter FAIHDRLT

Order Code: ZT1279346P

£43.99 Inc VAT (20%)


Description

The Faithfull Heavy-Duty Lazy Tong Riveter (concertina style) is a powerful riveting tool that can be used single-handedly without any loss of efficiency. Its lever action reduces the effort and force required to set rivets, allowing the tool to be used for longer periods of time with reduced user fatigue. This heavy-duty riveter features an aluminium alloy body with a three-jaw gripping action, steel fitments, nozzles and concertina rods with an ergonomic rear handle. The robust, durable construction is designed to withstand continuous and repetitive applications. Industrial grade, perfect for use in garages, coach works, boat building yards, agricultural machine workshops, construction and general maintece workshops. Supplied complete with 5 interchangeable nozzles. Specification Rivet Type Accepted Aluminium, Steel and Stainless Steel Rivet Diameter 2.4, 3.2, 4.0, 4.8 and 6.4mm

See full description
Specifications for Heavy-Duty Lazy Tong Riveter FAIHDRLT
  • MFR Part No.
    BT808
  • Type
    Lazy Tong
  • Riveter Type
    Lazy Tong

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome