0
1
2
3

Heavy Duty Riveter 2.4-4.8mm

Order Code: ZT1001583X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

This heavy duty, steel riveter reduces operator effort by up to 40% and features an ergonomically designed PVC handle for extra comfort and grip.

Quick change nozzles are stored in the handle for ease and efficiency and are sized to suit various requirements.

Features and Benefits
• Steel construction for durability and overall product longevity
• Has a one handed operation to allow you to easily attach rivets even at awkward angles
• Ergonomically designed PVC handle for bolstered grip and comfort when using
• Nozzles are designed for quick change to save the user time
• Nozzles can be stored in the handle to easily keep track of where they are

Contents
• 1 x 2.4mm (3/32in.) nozzle
• 1x 3.2mm (1/8in.) nozzle
• 1x 4.0mm (5/32in.) nozzle
• 1x 4.8mm (3/16in.) nozzle

Typical Applications
• Ideal for use when attaching sheet metal or fibreglass to other materials and instances where nails wouldn't be as effective as rivets

See full description
Specifications for Heavy Duty Riveter 2.4-4.8mm
  • Number of Nozzles
    4
  • Overall Length
    230mm
  • Size
    4.0mm
    3.2mm
    2.4mm
    4.8mm
  • Weight
    550g
  • Product Type
    Riveter
  • Nozzles Supplied
    3.2mm
    4.0mm
    4.8mm
    2.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome