Heavy-Duty Riveter FAIHDRN

Order Code: ZT1279348P

£20.99 Inc VAT (20%)


Description

The Faithfull Heavy-Duty Riveter requires 33% less force to operate than most other hand riveters. The shock-proof design minimises vibration whilst the ergonomic handle offers comfort. It has a lightweight and strong aluminium body and the jaws are made from hard wearing chrome molybdenum steel for longer life. It features spare nozzle storage in the handle. Specification Rivet Type Accepted Aluminium, Steel and Stainless Steel Rivet Diameter 2.4, 3.2, 4.0 and 4.8mm Length 200mm (8in) Working Stroke 70mm Weight 0.5kg

See full description
Specifications for Heavy-Duty Riveter FAIHDRN
  • MFR Part No.
    BT958
  • Type
    Fixed Head
  • Riveter Type
    Fixed Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome