0
1

Heavy Duty Riveter Kit

Order Code: ZT2622419S

£139.99 Inc VAT (20%)


Description

The heavy-duty riveter set is a must-have for mechanics and engineers, offering easy and efficient fastening of alloy and stainless steel rivets. With a long-handled design for comfortable application, it accommodates a range of sizes, including Nut Rivets (M4-M12) and Bolt Rivets (M4-M8). The two-handed operation ensures extra leverage, making it versatile for various rivet sizes (3.2-6.4mm). This set simplifies the riveting process, providing convenience and efficiency for professionals working with different materials. Note: Nut rivets and rivets are available separately for customization, making it an indispensable tool for any mechanic or engineer's toolkit.

Features and Benefits
• Two-handed operation for extra leverage
• Suitable for a range of rivet sizes

Typical Applications:
• Fastening alloy and stainless-steel rivets in mechanical and engineering applications
• Suitable for professionals, mechanics, and engineers working with a variety of materials and rivet sizes.
• Ideal for joining metal components securely and efficiently
• Versatile for use in automotive, construction, and metalworking industries


Notes
• Nut rivets and rivets available separately

See full description
Specifications for Heavy Duty Riveter Kit
  • MFR Part No.
    3736
  • Overall Length
    510mm
  • Number of Nozzles
    14
  • Size
    3.2, 4.0, 4.8, 6.4
  • Product Type
    Riveter
  • Nozzles Supplied
    M4, M5, M6, M8, M10, M12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome