Lazy Tong Riveting Tool

Order Code: ZT2493238S

£14.99 Inc VAT (20%)


Description

The powerful one-handed compression action and carbon steel and aluminium alloy steel construction make this ideal for rapid, repetitive riveting applications. The contoured handle provides a comfortable grip for the user and reduces fatigue. Supplied with 5 nozzles to ensure you have the right size to suit any application.

Features and Benefits
• Innovated patented structure ensures maximum stroke length of 9mm and an extended length of 825mm
• Manufactured from carbon steel with an aluminium alloy body and a PVC sleeve for maximum durability and strength
• Ergonomic handle allows for one handed compression action
• Can work with aluminium nails, steel nails and stainless steel nails for ultimate versatility
• Supplied with 5 various sized nozzles to ensure you have the right nozzle to hand no matter the application

Typical Applications
• Construction
• Engineering
• DIY

See full description
Specifications for Lazy Tong Riveting Tool
  • For Use With
    Aluminium Rivet Nails
    Stainless Steel Rivet Nails
    Steel Rivet Nails
  • Overall Length
    250mm
  • Product Type
    Riveter
  • Number of Nozzles
    5
  • Nozzles Supplied
    6.4mm
    2.4mm
    4.8mm
    4.0mm
    3.2mm
  • Weight
    1470g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome