Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Rivet Tools & Accessories
Long Arm Riveter Cap. 3, 2 - 6.4 mm 65858
By EGA Master
Order Code:
ZT3281344S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/tools-and-machining/rivet-tools-and-accessories/long-arm-riveter-cap-3-2-6-4-mm-65858/p/ZT3281344S
Add to quotation
View all Rivet Tools & Accessories
Description
LONG ARM RIVETER CAP. 3, 2 - 6.4 MM
Specifications
Specifications for Long Arm Riveter Cap. 3, 2 - 6.4 mm 65858
Product Type
Long Arm Riveter Cap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome