0
1

M12 Pop Rivet Tool Body Only

Order Code: ZT3110084S

£269.99 Inc VAT (20%)


Description

This rivet tool forms part of the M12™ range of tools from MILWAUKEE® that emphasise insurance and superior performance. Capable of riveting steel, stainless steel, copper or aluminium rivets, the product is an essential part of a well rounded power tool arsenal. This product does not come supplied with a battery, this must be purchased separately. Compatible Batteries - MLW2805460N, MLW2805455P, MLW2805460Q, MLW2805460L, MLW2805455T, MLW2805455M, MLW2805455K. Compatible chargers - MLW2805420D, MLW2805420C, MLW2805457Y, MLW2802420K

Features and Benefits
• Capable of driving up to 325 x 4.8 mm stainless steel rivets on a single charge with a 2.0 Ah battery pack (battery pack sold separately)
• Suitable for all aluminium, steel, stainless steel and copper rivets up to 4.8 mm for versatility and scope of use
• Effectively rivets in one stroke with a 20.32mm stroke length
• Retention nose pieces hold rivets in any orientation allowing you to work at the angle that works best for you
• Tool-free access to the jaws for an easy clean
• On board fuel gauge and LED light illuminates your workpiece when working
• Ergonomic design for comfortable use

Typical Applications
• DIY
• Carpentry
• Construction

See full description
Specifications for M12 Pop Rivet Tool Body Only
  • MFR Part No.
    4933464404
  • Height
    273mm
  • Power Source
    Battery
  • Width
    66.8mm
  • Series
    M12
  • Length
    165mm
  • Noise / Vibration Information
    Vibration Level [m|s²], 0.1
  • Voltage
    12V
  • Product Type
    Rivet Tool
  • Pull Out Force
    9000N
  • Compatible Rivet Diameter
    2.4mm
    4.8mm
  • Stroke Length
    20.32mm
  • Handle Style
    Pistol Grip
  • Model Number
    M12 BPRT-0
  • Battery Type
    Li-ion
  • Weight
    2.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome