0
1
2
3
4
5

Rivet Nut Inserter M3-M12

Order Code: ZT1251982X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Fitted with ergonomic, soft grip handles for comfort and support whilst using, this heavy duty industrial grade rivet nut inserter is ideal for professional use. Suited for use with M3-M12 aluminium, steel and stainless steel rivet nuts, it comes with seven mandrel kits to ensure it suits your needs.

Features and Benefits
• Unique mechanism reduces operator effort by 40%
• Ergonomically designed PVC shock-proof handle to eliminate operator fatigue
• Easy and effortless to use with its long arm design
• Working stroke identification scale
• Easy design to release stuck rivet nuts

Contents
• 7x mandrel kits: M3, M4, M5, M6, M8, M10 & M12 and wrench

Typical Applications
• Construction workers
• Professional builders
• Carpenters

See full description
Specifications for Rivet Nut Inserter M3-M12
  • For Use With
    Wrench
    M3-M12 aluminium, steel and stainless steel rivet nuts
  • Overall Length
    410mm
  • Product Type
    Riveter
  • Weight
    1.35kg
  • Number of Nozzles
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome