0
1
2

Riveter Adaptor Drill Powered

Order Code: ZT1225735P

£34.99 Inc VAT (20%)


Description

Suitable for use with electric drills with torque in excess of 11Nm. Fitted with 1/4" shank for easy fitting in to the drill chuck. Supplied with 2.4, 3.2, 4 and 4.8mm rivet nozzles. Suitable for use with aluminium, steel and stainless steel pop rivets.

Specifications for Riveter Adaptor Drill Powered
  • MFR Part No.
    DRA01
  • Weight
    0.41kg
  • Maximum RPM
    1000rpm
  • Nozzle Size
    2.4, 3.2, 4, 4.8mm
  • Minimum Torque Required
    11Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome