RL100S-6 Single Rivet Tool ARRRL100

Order Code: ZT1273819P

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 +£13.798%


Description

The Arrow RL100 riveter is made of an all steel construction with comfortable vinyl grip. The spring-loaded handle allows for easy rivet loading and ejection, with the changeable nosepiece taking a 1/8 diameter rivet in one hole, and 5/32 and 3/16 diameter in the other hole. To change hole size simply loosen screw on nosepiece plate, swing pivot plate around then re-tighten screw. Riveter only without any rivets supplied

See full description
Specifications for RL100S-6 Single Rivet Tool ARRRL100
  • MFR Part No.
    ARL100S
  • Type
    Fixed Head
  • Riveter Type
    Fixed Head
  • Product Type
    Rivet Tool
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome