0
1
2
3
4

RP40 MULTI Hand Riveter RPDRP40

Order Code: ZT1291122P

£52.99 Inc VAT (20%)


Description

The Rapid RP40 MULTI Hand Riveter is fitted with a unique multi-nozzle that fits all rivets, so it can be operated without nozzle changes. This means fewer interruptions and optimal results when working on any kind of sheet metal job. The RP40 MULTI is also equipped with a smart measuring control system that measures rivet dimensions and material thickness. Now you can be sure the right rivet is used in the right hole. Other features include soft grip handles for maximum comfort, hardened metal parts for longer product life and a stylish matt black finish. Ideal for automotive work, mudguards, metal sheets, repair, permanent fixing etc. Comes with a 3-year guarantee. Specification Rivet Diameter 3.2, 4.0 and 4.8mm Rivet Material Aluminium and Stainless Steel Size 25 x 345 x 170mm Weight 0.49kg 1 x Rapid RP40 MULTI Hand Riveter

See full description
Specifications for RP40 MULTI Hand Riveter RPDRP40
  • Material
    Aluminium, Steel
  • Type
    Hand Gun
  • Height
    170mm
  • Weight
    490g
  • Width
    25mm
  • Depth
    345mm
  • Riveter Type
    Fixed Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome