RP60 MULTI™ Pivoting Head Riveter

Order Code: ZT2595071S

£61.99 Inc VAT (20%)


Description

The Rapid RP60 MULTI™ Pivoting Head Riveter is fitted with a unique multi-nozzle that fits all rivets, so it can be operated without nozzle changes. This means fewer interruptions and optimal results when working on any kind of sheet metal job. A 360° pivoting head improves access to tight working spaces. The RP60 MULTI™ is also equipped with a smart measuring control system that measures rivet dimensions and material thickness. Now you can be sure the right rivet is used in the right hole. Other features include soft grip handles for maximum comfort, hardened metal parts for longer product life and a stylish matt black finish. Ideal for automotive work, mudguards, licence plates, metal coverings, damaged surfaces, nameplates etc. Comes with a 3-year guarantee. Specification: Rivet Diameter: 3.2, 4.0 and 4.8mm Rivet Material: Aluminium Size: 30 x 345 x 170mm Weight: 0.62kg 1 x Rapid RP60 MULTI™ Pivoting Head Riveter

See full description
Specifications for RP60 MULTI™ Pivoting Head Riveter
  • Riveter Type
    Swivel Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome