AR/00M 25MM Auto Retract Roller Box

Order Code: ZT1167974X

£629.99 Inc VAT (20%)


Description

The smallest roller box in the range, but still offering the following facilities: Auto-retraction, integral tip holder capable of holding indexable inserts with a variety of cutting geometries, micro-adjustment of size, and a range of metric and imperial shank sizes.

Specifications for AR/00M 25MM Auto Retract Roller Box
  • Inserts Included
    None
  • Maximum Capacity
    10
  • Compatible Machine
    CNC Machines
    Multi-spindle Automatic Lathes
    Single-spindle Automatic Lathes
  • Compatible Insert
    TA525
  • Capacity
    1.5mm to 10mm
  • Shank Diameter
    25
  • Minimum Capacity
    1.5
  • Retraction Type
    Auto-retraction System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome