0
1

18V XR 24mm SDS Hammer Drill, Bare Unit, 2kg

Order Code: ZT4797219S

£249.99 Inc VAT (20%)


Description

The DeWalt® 18V SDS+ Hammer is a compact, low-vibration model that delivers up to 2.1 Joules in impact energy. Capable of drilling up to 24mm diameter holes in concrete, this brushless hammer drill outperforms older DeWalt® models in every way.

Features and Benefits
• Rotation stop mode and impact stop mode suit the required applications
• The electronic clutch produces consistently high torque for good performance
• Lightweight, ergonomic design for operator comfort and support during extended use
• Integrated bright white LED improves visibility in low-lighting conditions

Typical Applications
• Suitable for professional tradespeople who require a quick switch between chiselling and drilling

Notes
• Bare unit only. Batteries and charger sold separately

See full description
Specifications for 18V XR 24mm SDS Hammer Drill, Bare Unit, 2kg
  • Available Operation Modes
    Hammer Only
  • Blows per Minute
    0-4600
  • Height
    202mm
  • Weight
    2.5kg
  • Maximum Impact Energy
    2.1J
  • Width
    85mm
  • MFR Part No.
    DCH273N-XJ
  • No Load Speed
    0-1100rpm
  • Supply Voltage
    18V
  • Power Source
    Battery
  • Product Type
    SDS+ Hammer Drill
  • Noise / Vibration Information
    Vibration Control, 6.6m/s2
  • Brushed Or Brushless
    Brushless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome