40VMAX Rotary Hammer (quick Change Chuck) with Makpac Case

Order Code: ZT4272408S

£399.99 Inc VAT (20%)


Description

The HR003GZ01 is a cordless SDS-Plus Rotary Hammer with a 40V Li-ion XGT battery and a powerful 40V brushless motor. It operates at up to 980rpm, 5,000bpm, delivering 2.8 J of impact energy. Featuring variable speed control, constant speed control, and three operating modes (rotary only, rotary with hammer, and hammer only), it offers versatility for different tasks. The tool includes a one-touch sliding chuck for quick bit changes, reverse rotation, depth gauge for drilling consistency, and a torque limiter to stop rotation upon hitting reinforcements. With anti-vibration technology (AVT) and a "soft no load" function to reduce motor speed during idling, it minimizes vibrations. With drilling capacities of 13mm in steel, 32mm in wood, 28mm in concrete, 54mm with TCT core, and 65mm with diamond core, the HR003GZ01 is a compact and efficient rotary hammer for various applications.

Features and Benefits
• Lightweight
• Can be connected to DX12 dust extraction system (not included)
• One touch sliding chuck
• Depth gauge for increased drilling consistency
• Twin LED job lights to illuminate the work area
• Anti-Vibration Technology (AVT)

See full description
Specifications for 40VMAX Rotary Hammer (quick Change Chuck) with Makpac Case
  • No Load Speed
    980rpm
  • MFR Part No.
    HR004GZ01
  • Chuck Type
    Keyless
  • Supply Voltage
    40V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome