0
1
2
3
4

Cordless Rotary Hammer Drill Kit 20V SDS Plus 2AH

Order Code: ZT1426756S

£129.99 Inc VAT (20%)


Description

Powerful, lightweight cordless rotary hammer drill.
Durable composite housing with soft grip for added comfort.
SDS Plus chuck.
Two drilling functions, rotary and rotary with hammer.
Built-in LED work light.
Forward, reverse and trigger lock.
Variable speed trigger for greater control.

Package includes:

Model No. - Description
CP20VSDS - Rotary Hammer Drill 20V SDS Plus - Body Only
CP20VBP2 - Power Tool Battery 20V 2Ah Lithium-ion for CP20V Series (x1)
CP20VMC - Battery Charger 20V Lithium-ion for CP20V Series
CP1200CB - Canvas Tool Storage Bag

You may also refer to the individual Model No. for full specification.

See full description
Specifications for Cordless Rotary Hammer Drill Kit 20V SDS Plus 2AH
  • MFR Part No.
    CP20VSDSKIT1
  • Noise Power/Pressure
    96/85dBA
  • Vibration/Uncertainty
    8.64/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome