D10 VF Rotary Drill 10mm 710W 240V HIKD10VF

Order Code: ZT1461153S

£119.99 Inc VAT (20%)


Description

The HiKOKI D10 VF Rotary Drill is a high powered, rotary only drill, that is fitted with a variable speed trigger with reverse facility. The sturdy aluminium gear casing provides a long working life. The soft grip handle provides comfortable operation and it is fitted with a 10mm keyless chuck for easy bit changes. Supplied with 1 x Carrying Case. Specification Chuck 10mm Keyless Input Power 710W No Load Speed 0-3,000/min. Max. Capacity Steel 10mm, Softwood 25mm Overall Length 265mm Weight 1.8kg

See full description
Specifications for D10 VF Rotary Drill 10mm 710W 240V HIKD10VF
  • Chuck Type
    10mm Keyless
  • No Load Speed
    0-3,000
  • Supply Voltage
    240V
  • MFR Part No.
    HIKD10VF
  • Power Source
    Corded 240v
  • Capacity (Steel)
    10mm
  • Wood Drilling Capacity
    25mm
  • Input Power
    710W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome