Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Rotary Hammers
D6SH 240W 6.5MM Rotary Drill
By Hitachi Power Tools
1 Review
Reset
Clear All
Supply Voltage
Select
See all variants from
£61.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£61.99
Description
Hitachi D6SH - Ideal production Drill, Fast, Lightweight and Compact with belt Clip
Feature Attributes
No Load Speed:
4,500
Steel Drilling Capacity:
6.5 mm
Weight:
0.9 kg
Chuck Capacity:
0.5 to 6.5
Chuck Type:
Keyed
MFR Part No.:
D6SH
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome