0
1

DCH614X2 Flexvolt 54V XR 45MM SDS-Max Rotary Hammer with 2 Batteries, Charger and Carry Case

Order Code: ZT1411782X

£1,099.99 Inc VAT (20%)


Description

The DeWalt DCH614X2 SDS-Max demolition hammer drill offers the freedom of cordless power with the power of corded. The brushless motor provides strong power delivery whilst retaining long run times. The included charger, 3.0Ah and 9.0Ah battery packs allow the hammer drill to be always ready for use.

Features and Benefits
• Brushless motor provides longer run times and powerful performance
• Included charger, 3.0Ah and 9.0Ah battery packs allows the tool to always be ready for use

See full description
Specifications for DCH614X2 Flexvolt 54V XR 45MM SDS-Max Rotary Hammer with 2 Batteries, Charger and Carry Case
  • Brushed or Brushless
    Brushless
  • No Load Speed
    380rpm
  • Maximum Impact Energy
    10.5J
  • Chuck Type
    SDS-Max
  • Battery Capacity
    9A·h
  • Model Number
    DCH614X2
  • Blows per Minute
    2,900
  • Weight
    6.8kg
  • Battery Type
    Lithium-ion
  • Available Operation Modes
    Rotation & Hammer
  • Supply Voltage
    54V
  • Number of Batteries Supplied
    2
  • MFR Part No.
    DCH614X2-GB
  • Capacity
    Concrete: 45mm
  • Power Source
    Cordless
  • Item
    Cordless SDS Hammer Drills
  • Voltage
    54V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome