DCH775N XR FlexVolt SDS Max Rotary Hammer 54V Bare Unit

Order Code: ZT2424238S

£899.99 Inc VAT (20%)


Description

The DEWALT DCH775 XR FlexVolt SDS Max Rotary Hammer offers 2 modes of operation: hammer drilling and rotation-stop for demolition applications in brick, masonry and light chasing in concrete. Ideal for drilling anchor fixing and through-holes in concrete and masonry up to 52mm in diameter and core drilling up to 150mm. Its brushless motor provides improved run time and reduced maintenance. With electronic speed and impact energy control. An anti-rotation system detects a loss of tool control and reacts by instantly cutting the power. Its active vibration control system incorporates a floating handle that delivers extremely low vibration of 9.6m/s² when drilling in concrete and 9m/s² when in chiselling mode. Reduces fatigue whilst increasing safety, comfort and productivity. For added safety, there are service and anti-rotation system LED indicators. Wireless Tool Control compatible. This allows the tool to be wirelessly paired with another Wireless Tool Control enabled device for automatic activation and shut down via the app. Supplied as a Bare Unit - No Battery or Charger. Specification: No Load Speed: 145-290/min.Impact Rate: 1,105-2,210/bpmImpact Energy: 19.4 joulesMax. Drilling Capacity: Concrete 52mm, Core Bit 150mmWeight: 9.4kg (without battery)

See full description
Specifications for DCH775N XR FlexVolt SDS Max Rotary Hammer 54V Bare Unit
  • Supply Voltage
    54V
  • Impact Energy
    19.4J
  • Capacity (Concrete)
    52mm
  • Power Source
    Cordless 54v
  • Battery Supplied
    Bare Unit
  • Type
    SDS Max
  • Weight
    9.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome