DH36DPBJ3z 36V Multi-volt Brushless SDS Plus Rotary Hammer Drill (Body Only)

Order Code: ZT2603691S

£399.99 Inc VAT (20%)


Description

The HiKOKI DH 36DPB 36V SDS drill is compact and lightweight with a high overload capacity The HiKOKI DH 36DPB drills fast like a mains powered SDS+ Rotary Hammer with a combination of the highly efficient brushless motor and high power output Multi-Volt battery (not included). HiKOKI is the new brand name for Hitachi. Boasting a runtime per charge of approx. 120 holes when drilling into concrete with an 8.5mm x 40mm drill bit with the BSL36A18 battery. The machine has Reactive Force Control (RFC) meaning when the tool bit is suddenly overburdened during operation, the slip clutch works or the tool's built-in controller stops the motor's output before the entire tool jerks. The grip of the handle and the drill bit head is on the same line of action, which makes applying force to the drill easier and the handle is close to the centre of gravity for easier handling. Comes with HEPA Dust Extraction, Side Handle and Carry Case. DH 36DPB Features: High performance SDS-Plus hammer drill with high efficiency brushless motor High overload capacity Compact, lightweight & ergonomic design Electronic brake for greater operator safety High-Efficiency Particulate Air (HEPA) filter ensures clean air exhaust Drilling depth adjustment up to 85mm Detachable dust box for easy dust disposal Delayed stop function ensures remaining dust is drawn into the dust box HEPA Filter: High-Efficiency Particulate Air filter ensures clean air exhaust Drilling Depth Adjustment up to 85mm Detachable Dust Box for Easy Dust Disposal The Brush Cap and Nozzle Seal for Minimum Dust Escape Delayed Stop Function - When the tool's switch is released, the dust extractor system's internal motor stops after a delay of several seconds so as to vacuum the remaining dust particles in the internal parts. Cross-Platform Compatibility - The dust extractor system included with the DH36DPB fits on the DH36DPA, DH36DBL, and DH18DBL. Multi-Volt Batteries (not included): 36V Multi Volt batteries for higher power output similar to mains powered tools Batteries are compatible with existing HiKOKI 18v tools Offers unprecedented power output of up to 1080W Power output similar to mains powered tools when used with a 36V tool Automatically switches between 18V and 36V depending on the tool in use Fast charging - only 32 minutes with UC18YSL3 charger 4 stage battery level indicator with diagnostic function Compatible with existing 18V chargers and the new UC36YSL Compact and lightweight - similar size and weight as existing 18V 5Ah & 6Ah batteries Comes With: Side Handle Depth Stop Carry Case Specification: Overall length: 493mm Impact energy: 3.3 Joules No-load speed: 0 - 1100/min Full load impact rate: 0 - 4300/min Weight: 5.0kg

See full description
Specifications for DH36DPBJ3z 36V Multi-volt Brushless SDS Plus Rotary Hammer Drill (Body Only)
  • Supply Voltage
    36V
  • Product Type
    Rotary Hammer Drill
  • Chuck Type
    SDS Plus
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome