DH40MEYJ1Z 1150W Rotary Hammer SDS Max UVP Brushless 240V

Order Code: ZT1254724X

£899.99 Inc VAT (20%)


Description

Features:

- Brushless motor means no carbon brushes for reduced maintenance
- High drilling performance even with extension cables
- Compatible with petrol generators thanks to Hitachi's original compact and high efficiency inverter circuit
- Low vibration rear handle
- Push button variable speed
- Constant speed control
- Large trigger and mode select switch
- One push bit mounting

IMPORTANT:When connecting to a generator, avoid those with a throttle lever to increase the engine speed. Use of such generators can result in damage to the power tool.

See full description
Specifications for DH40MEYJ1Z 1150W Rotary Hammer SDS Max UVP Brushless 240V
  • Shank
    SDS-Max
  • Special Features
    Aluminium housing for greater durability on site
  • Power Rating
    1,150W
  • Manufacturer Guarantee
    Manufacturer's Terms & Conditions Apply
  • Noise/ Vibration Information
    UVP vibration reduction system for operator safety
  • Weight
    7.5kg
  • Maximum Impact Energy
    11J
  • Capacity
    Drill bit: 40mm
    Core bit: 105mm
  • Model Number
    DH40MEYJ1Z
  • Supply Voltage
    240V
  • Blows per Minute
    2850

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome