DHR171Z Brushless LXT SDS Plus Rotary Hammer 18V Bare Unit MAKDHR171Z

Order Code: ZT2422808S

£189.99 Inc VAT (20%)


Description

The Makita DHR171 LXT SDS Plus Rotary Hammer has 3 modes of operation rotary drilling, hammer drilling or chiseling. The Makita hammer is fitted with a one-touch sliding chuck for easy bit installation and removal. While the variable speed trigger enables the user to match the speed to the application for greater versatility. For added user safety there is an electronic brake. The rotary hammer has a compact and ergonomic design which is easy to handle. While the vibration absorbing handle moves independently of the motor, and hammer mechanism, for increased operator comfort. There is also a built-in LED light. Specification No Load Speed 0-680/min. Impact Rate 0-4,800/bpm with 1.2 joules. Capacity Concrete 17mm, Steel 10mm, Wood 13mm. Weight 2.1kg. The Makita DHR171 LXT SDS Plus Rotary Hammer has 3 modes of operation rotary drilling, hammer drilling or chiseling. The Makita hammer is fitted with a one-touch sliding chuck for easy bit installation and removal. While the variable speed trigger enables the user to match the speed to the application for greater versatility. For added user safety there is an electronic brake. The rotary hammer has a compact and ergonomic design which is easy to handle. While the vibration absorbing handle moves independently of the motor, and hammer mechanism, for increased operator comfort. There is also a built-in LED light. Bare unit, with no battery or charger included. Specifications No Load Speed 0-680/min. Impact Rate 0-4,800/bpm with 1.2 joules. Capacity Concrete 17mm, Steel 10mm, Wood 13mm. Weight 2.1kg. Bare Unit.

See full description
Specifications for DHR171Z Brushless LXT SDS Plus Rotary Hammer 18V Bare Unit MAKDHR171Z
  • Supply Voltage
    18V
  • Type
    SDS Plus
  • Power Source
    Cordless 18v
  • Impact Energy
    1.2J
  • Weight
    2.1kg
  • Capacity (Concrete)
    17mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome