DHR183Z LXT Rotary Hammer 18V Bare Unit

Order Code: ZT3403912S

£199.99 Inc VAT (20%)


Description

The Makita DHR183 LXT Rotary Hammer has a brushless maintenance-free, long-life motor with constant speed control and forward/reverse rotation. It offers 2 modes of operation: Rotation only or Hammering with rotation.

Equipped with anti-vibration technology (AVT) and a three position vibration absorbing side handle for increased user comfort. For added user safety there is an electric break. A battery protection system automatically shuts off power when the battery level is low.<p></p> <p>Comes as a Bare Unit, NO battery or charger.
Supplied with: 1 x Depth Guage.

Specifications:

Modes: Rotation only or Hammering with rotation.
No Load Speed: 0-1, 100/min.
Impact Rate: 0-5, 000/bpm.
Impact Energy: 1.7 joules.
Capacity: Concrete 18mm, Steel 13mm, Wood 24mm.
Optimum Drilling Diameter Range in Concrete: 5-10mm.
Weight: 1.58kg.</p>

See full description
Specifications for DHR183Z LXT Rotary Hammer 18V Bare Unit
  • Supply Voltage
    18V
  • No Load Speed
    0-1, 100rpm
  • Power Source
    Cordless 18v
  • Input Power
    Bare UnitW
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome