DHR202RT1J 18V LXT SDS Plus Rotary Hammer Drill (1 x 5.0AH Batteries)

Order Code: ZT2604336S

£309.99 Inc VAT (20%)


Description

This Makita SDS drill benefits from features such as 3 mode operation and a 25mm capacity in wood The Makita DHR202 18V LXT SDS-PLUS Rotary Hammer is capable of drilling through steel, wood and masonry with ease. The chisel rotates 360? with 40 different locking positions to get the best possible working angle. Unique Rubber Joint Construction suppresses vibration to the battery preserving battery terminals from breakages and poor electrical contact. Features: Electric brake Rotary only action Variable speed trigger Rotary hammer action Forward/reverse rotation One-touch sliding chuck - for easy bit changes Built-in torque limiter clutch disengages if bit jams when hitting rebar 2x faster drilling with synchronized RPM and BPM for more efficient drilling Job light with afterglow function - illuminates job in poor lighting conditions 3-Mode Switch for rotation only, hammering with rotation or hammering only More compact design at only 330mm long and weighs only 3.2 kg for less operator fatigue Ergonomic shape fits like a glove with even pressure and easy control - rubberised handle has anti-slip dimples LXT Lithium-Ion provides a longer run time, 5x lower self-discharge (for use any time) and 16 firm holding contact terminals (for constant high power) Comes With: Depth stop Side handle Makpac case 1x 5.0Ah batteries 1x DC18RC charger Specification: Joules: 1.93Js Max in Steel: 13mm Max in Wood: 25mm Max in Concrete: 20mm No Load Speed: 0-1,100rpm Blows per minute: 0-4,000bpm Vibration: RH:14.5m/s2 HO:11.0m/s2

See full description
Specifications for DHR202RT1J 18V LXT SDS Plus Rotary Hammer Drill (1 x 5.0AH Batteries)
  • Product Type
    Rotary Hammer Drill
  • Supply Voltage
    18V
  • No Load Speed
    0 - 1100rpm
  • Battery Capacity
    5A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome