DHR241z SDS Plus Rotary Hammer 18V Bare Unit

Order Code: ZT2422853S

£199.99 Inc VAT (20%)


Description

The Makita DHR241 SDS Plus Rotary Hammer has 3-modes of operation: Rotary drilling, Hammer drilling or Chiseling. Fitted with a conveniently located push button for forward and reverse. The chisel can rotate a full 360° with 40 different locking positions. Fitted with high comfort grips, for maximum user comfort and a one-touch sliding chuck for easy bit changes. Comes as a Bare Unit, No Battery or Charger. Specification: No Load Speed: 0-1,100/min.Impact Rate: 0-4,000/bpmImpact Energy: 2.0 joulesCapacity: Concrete 20mm, Steel 13mm, Wood 26mmWeight: 3.2kg

See full description
Specifications for DHR241z SDS Plus Rotary Hammer 18V Bare Unit
  • Supply Voltage
    18V
  • Weight
    3.2kg
  • Impact Energy
    2J
  • Capacity (Concrete)
    20mm
  • Type
    SDS Plus
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome