DHR243z 18V SDS+ Rotary Hammer Drill Naked

Order Code: ZT1043797P

£269.99 Inc VAT (20%)


Description

One touch sliding SDS-Plus type chuck. 3 mode operation: Rotation+Hammer, Hammer only, Rotation only.

No load speed: 950rpm.
Impact energy: 2.0J.
Drilling capacities: concrete 24mm, steel 13mm, wood 27mm.

Naked tool only

See full description
Specifications for DHR243z 18V SDS+ Rotary Hammer Drill Naked
  • Weight
    3.3kg
  • Supply Voltage
    18V
  • Blows per Minute
    4,700
  • Chuck Type
    SDS-Plus
  • Battery Capacity
    No Battery IncludedA·h
  • Maximum Impact Energy
    2J
  • Number of Batteries Supplied
    0
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Available Operation Modes
    Hammer Only
  • Brushed or Brushless
    Brushless
  • Capacity
    Concrete 24mm
  • No Load Speed
    950rpm
  • Model Number
    DHR243Z
  • Item
    Cordless SDS Hammer Drills
  • Voltage
    18V
  • Power Source
    Cordless
  • Type
    SDS Plus
  • Battery Supplied
    Bare Unit
  • Impact Energy
    2.0J
  • Capacity (Concrete)
    24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome