DHR280Z LXT Brushless Rotary Hammer 36V (2 x 18V) Bare Unit MAKDHR280ZJ

Order Code: ZT2422872S

£439.99 Inc VAT (20%)


Description

The Makita DHR280 LXT Brushless Rotary Hammer is powered by 2 x 18V Li-ion batteries in series (not supplied), to supply energy to the powerful 36V DC motor drive system. Its powerful brushless motor has a 'soft no load' function that automatically reduces the motor speed during idling to suppress the vibration of the machine body. The variable speed is controlled by a trigger and it offers 3 operating modes rotary only, rotary hammer and hammer only. Anti-vibration technology decreases fatigue during use. There is also an electric brake for added safety and an LED job light. Comes as a Bare Unit, No Battery or Charger. Specification Modes Rotary drilling, Hammer drilling or Chiseling. No Load Speed 0-980/min. Impact Rate 0-5,000/bpm Impact Energy 2.8 joules Capacity Concrete 28mm, Concrete TCT Core 54mm, Concrete Diamond Core 65mm, Steel 13mm, Wood 32mm Weight 3.9kg

See full description
Specifications for DHR280Z LXT Brushless Rotary Hammer 36V (2 x 18V) Bare Unit MAKDHR280ZJ
  • Supply Voltage
    36V (2 x 18V)
  • Power Source
    Cordless 36v
  • Battery Supplied
    Bare Unit
  • Capacity (Concrete)
    2.8mm
  • Product Type
    SDS Plus
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome