DHR281ZJ BL LXT Rotary Hammer + QCC 36V (2 x 18V) Bare Unit

Order Code: ZT2422893S

£499.99 Inc VAT (20%)


Description

The Makita DHR281 Brushless LXT Rotary Hammer is powered by 2 x 18V Li-ion batteries in series (not supplied), to supply energy to the powerful 36V DC motor drive system. Supplied with a Quick Change Chuck for rotary-only drilling. It has a powerful brushless motor with a soft no load function that automatically reduces the motor speed during idling to suppress the vibration of the machine body. The variable speed is controlled by a trigger and it offers 3 operating modes: rotary only, rotary hammer and hammer only. Anti-vibration technology decreases fatigue during use. There is also an electric brake for added safety and an LED job light. Comes as a Bare Unit, No Battery or Charger. Specification: Modes: Rotary drilling, Hammer drilling or Chiseling.No Load Speed: 0-980/min.Impact Rate: 0-5,000/bpmImpact Energy: 2.8 joulesCapacity: Concrete 28mm, Concrete TCT Core 54mm, Concrete Diamond Core 65mm, Steel 13mm, Wood 32mmWeight: 4.0kg

See full description
Specifications for DHR281ZJ BL LXT Rotary Hammer + QCC 36V (2 x 18V) Bare Unit
  • Supply Voltage
    36V (2 x 18V)
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 36v
  • Capacity (Concrete)
    2.8mm
  • Product Type
    SDS Plus
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome