DHR281ZWJ LXT Rotary Hammer + Extractor 36V (2 x 18V) Bare Unit MAKDHR281ZWJ

Order Code: ZT2422907S

£599.99 Inc VAT (20%)


Description

The Makita DHR281 LXT Rotary Hammer is powered by 2 x 18V Li-ion batteries in series (not supplied), to supply energy to the powerful 36V DC motor drive system. Supplied with the DX09 Dust Collection System for effective and safe dust removal and a Quick Change Chuck. Changes from an SDS chuck for hammer drilling to a three-jaw keyless chuck for rotary only drilling. It has a powerful brushless motor with a 'soft no load' function that automatically reduces the motor speed during idling to suppress the vibration of the machine body. The variable speed is controlled by a trigger. Anti-vibration technology decreases fatigue during use. There is also an electric brake for added safety and an LED job light. Comes as a Bare Unit, No Battery or Charger. Specification No Load Speed 0-980/min. Impact Rate 0-5,000/bpm Impact Energy 2.8 joules Capacity Concrete 28mm, Concrete TCT Core 54mm, Concrete Diamond Core 65mm, Steel 13mm, Wood 32mm Weight 4.0kg

See full description
Specifications for DHR281ZWJ LXT Rotary Hammer + Extractor 36V (2 x 18V) Bare Unit MAKDHR281ZWJ
  • Supply Voltage
    36V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 36v
  • Capacity (Concrete)
    2.8mm
  • Product Type
    SDS Plus
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome