DHR400ZKU 18V X2 SDS-Max Rotary Hammer Drill 40MM BL LXT - Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1254357X

£719.99 Inc VAT (20%)


Description

• Auto-Start Wireless System (AWS) - connects to compatible dust extractors with Bluetooth. The dust extractor automatically runs while the switch is on.

• Brushless motor.

• Variable speed.

• Electric brake.

• Soft start.

• Constant speed control.

• Torque limiter.

• LED job light.

• "Soft no load" function automatically reduces the motor speed during idling to suppress the vibration of the machine body.

• 2-mode operation: Rotation with hammering / Hammering only

See full description
Specifications for DHR400ZKU 18V X2 SDS-Max Rotary Hammer Drill 40MM BL LXT - Body Only Version - No Batteries Or Charger Supplied
  • Capacity
    Max in Concrete (TCT Bit) 40mm
  • Model Number
    DHR400ZKU
  • Number of Batteries Supplied
    0
  • Supply Voltage
    18V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Maximum Impact Energy
    8J
  • MFR Part No.
    DHR400ZKU
  • Chuck Type
    SDS-Max
  • Noise/ Vibration Information
    Vibration Emission Hammer drill 5.0 m/s²
    Vibration Uncertainty (K) 1.5 m/s²
    Sound Pressure Level (Lpa) 91 dB(A)
    Sound Power Level (Lwa) 102 dB(A)
    Sound Uncertainty (K) 3 dB(A)
    Vibration Emission Chisling 4.5 m/s²
  • Contents
    Cloth
  • Weight
    7.2-8.1kg
  • No Load Speed
    500rpm
  • Available Operation Modes
    Hammer Only
  • Blows per Minute
    2,900
  • Voltage
    18V
  • Includes
    Bit Grease
  • Power Source
    Cordless
  • Item
    Cordless SDS Hammer Drills
  • Battery Supplied
    Bare Unit
  • Product Type
    SDS Plus
  • Type
    SDS Plus
  • Noise / Vibration Information
    Sound Uncertainty (K) 3 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome