0
1

DP2010/1 370W 6.5mm Rotary Drill 110V

Order Code: ZT1043804P

£139.99 Inc VAT (20%)


Description

Makita DP2010/1 is a 110 volt ROTARY DRILL with a 370 watt motor and 6.5mm capacity in Steel.

User Benefits:
• Keyed chuck.
• Ergonomically designed handle.
• Trigger switch with variable speed control dial and forward/reverse lever.
• Continuous input rating of of 370W, to provide high drilling efficiency.

See full description
Specifications for DP2010/1 370W 6.5mm Rotary Drill 110V
  • Chuck Type
    Keyed
  • MFR Part No.
    DP2010/1
  • Supply Voltage
    110V
  • Wood Drilling Capacity
    15mm
  • Noise/ Vibration Information
    Vibration Uncertianty (K) 1.5 m/s²
    Vibration Emission, No Load 4.0 m/s²
  • Power Rating
    370W
  • Chuck Capacity
    0.8 to 6.5mm
  • No Load Speed
    4,200rpm
  • Weight
    1kg
  • Steel Drilling Capacity
    6.5mm
  • Model Number
    DP2010

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome