0
1

DP4700/1 510W, Single Speed Variable, Reversible Drill with A 13mm Keyless Chuck, 110V

Order Code: ZT1043823P

£259.99 Inc VAT (20%)


Description

The Makita DP4700 single speed variable, reversible rotary drill is fitted with a 13mm nylon keyless chuck. The slow running, high torque gearbox, coupled with a 510w motor enables the user to drill holes up to 13mm in steel and 36mm in wood.

The reverse switch is situated at the bottom of the handle, which is not the most convenient of places but it will stop the user from accidentally knocking it when they are using the switch.

Features:

• Forward/reverse rotation.
• Double Insulation.
• Variable speed.

See full description
Specifications for DP4700/1 510W, Single Speed Variable, Reversible Drill with A 13mm Keyless Chuck, 110V
  • Noise/ Vibration Information
    Vibration K factor: 1.5 m/sec²
    Noise sound power: 97 dB(A)
    Noise K factor: 3 dB(A)
    Noise sound pressure: 86 dB(A)
    Vibration: Drilling: 2.5 m/sec²
  • Power Rating
    510W
  • Chuck Type
    Keyless
  • Steel Drilling Capacity
    13mm
  • Chuck Capacity
    1.5 to 13mm
  • MFR Part No.
    DP4700
  • Weight
    2.2kg
  • Wood Drilling Capacity
    36mm
  • Supply Voltage
    110V
  • No Load Speed
    550rpm
  • Model Number
    DP4700
  • Noise / Vibration Information
    Noise K factor, 3 dB(A)
    Vibration K factor, 1.5 m/sec²
    Noise sound power, 97 dB(A)
    Noise sound pressure, 86 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome