EY7881X SDS Plus Rotary Hammer 28.8V Bare Unit PAN7881X32

Order Code: ZT2424161S

£539.99 Inc VAT (20%)


Description

The Panasonic EY7881 SDS Plus Rotary Hammer is fitted with a brushless motor for increased power and lifetime. Ensures efficiency, durability and comfort for the tough demands of professionals. It has a compact, lightweight body that ensures easy handling, even in overhead applications. The soft grip handle features a vibration dampening area for less fatigue in serial drilling applications. Specification No Load Speed 0-560/0-680/0-840/min. Impact Rate 0-2,950/0-3,600/0-4,400/bpm Max. Impact Energy 1.4/2.3/3.3 joules Weight without DCS 3.9kg, with DCS 4.8kg The Panasonic EY7881X SDS Plus Rotary Hammer comes as a bare unit, NO battery or charger supplied.

See full description
Specifications for EY7881X SDS Plus Rotary Hammer 28.8V Bare Unit PAN7881X32
  • Supply Voltage
    28.8V
  • Weight
    3.9kg
  • Impact Energy
    3.3J
  • Type
    SDS Plus
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 28v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome