0
1

GBH 18V-22 Hammer Drill (Body Only Carton) Brushless SDS-Plus

Order Code: ZT4797233S

£229.99 Inc VAT (20%)


Description

The GBH 18V-22 Professional rotary hammer drill is a compact, lightweight, and ergonomic design that reduces fatigue, especially for drilling in concrete and during overhead tasks. Features like KickBack Control and Vibration Control minimise the impact on hands and arms, ensuring better control.

Features and Benefits
• More comfort and less strain while drilling, even overhead
• Lightweight hammer drilling with a specially designed clip-on dust extractor
• Improved runtime for uninterrupted work

Typical Applications
• Drilling into concrete and masonry
• Overhead drilling tasks
• Construction and renovation projects
• Job sites requiring minimal dust and debris
• Extended drilling tasks needing efficient battery runtime
• Installation of anchors and fixing holes
• Electrical and plumbing installations
• Creating passages for cables and pipes

See full description
Specifications for GBH 18V-22 Hammer Drill (Body Only Carton) Brushless SDS-Plus
  • Width
    102mm
  • Maximum Impact Energy
    1.9J
  • Blows per Minute
    4675
  • Weight
    2.3kg
  • Power Source
    Battery
  • Height
    208mm
  • Supply Voltage
    18V
  • Length
    296mm
  • MFR Part No.
    611924000
  • Brushed Or Brushless
    Brushless
  • Model Number
    GBH 18V-22
  • Product Type
    Hammer Drill
  • Battery Type
    Lithium-Ion
  • Noise / Vibration Information
    14 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome