GBH 18V-22 SDS + Hammer Drill - BCH2663192H

Order Code: ZT3594464S

£249.99 Inc VAT (20%)


Description

Hammer Drill allows a more comfortable way of working. Enduring less strain when drilling especially during overhead work. This Bosch Power Tool has a drilling capacity of 4mm to 22mm. It has been designed with a well-established idea of gravity, making it easier and less tiring to handle.

Features and Benefits
• Constant Speed, Kickback and Vibration control
• Ideal machine for overhead work

Typical Applications
Plumbing, Electricians, Installation Engineers

See full description
Specifications for GBH 18V-22 SDS + Hammer Drill - BCH2663192H
  • Length
    15.6mm
  • Power Source
    Battery
  • Model Number
    611924001
  • Supply Voltage
    18V
  • Product Type
    Hammer Drill
  • MFR Part No.
    611924001
  • Weight
    5.5kg
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome