GBH 18V-26 N SDS Plus Rotary Hammer 18V Bare Unit BSHGBH18V26N

Order Code: ZT2423083S

£349.99 Inc VAT (20%)


Description

The Bosch GBH 18V-26 N SDS Plus Rotary Hammer has 3 modes drilling, drilling with hammer and hammer only. Its EC brushless motor provides 50% more impact energy and greater tool run time than previous-generation cordless hammers with brushes. With vibration control for enhanced user comfort and longer work time. The ergonomic L-shaped design enables easier horizontal drilling. A host of sensors constantly feedback to the tool&rsquos electronic control unit so that performance, precision and safety are maximised. KickBack Control an internal sensor shuts down the motor in the case of a bit jamming situation for increased user safety. There is also an LED work light, ideal when working in darker spaces. Specification No Load Speed 0-890/min. Impact Rate 0-4,350/bpm Max. Impact Energy 2.6 joules Capacity Concrete 26mm, Steel 13mm, Wood 30mm Spindle Collar Diameter 50mm Weight 3.6kg This Bosch GBH 18V-26 N SDS Plus Rotary Hammer is supplied as a Bare Unit - No Battery or Charger supplied.

See full description
Specifications for GBH 18V-26 N SDS Plus Rotary Hammer 18V Bare Unit BSHGBH18V26N
  • Supply Voltage
    18V
  • Impact Energy
    2.6J
  • Type
    SDS Plus
  • Battery Supplied
    Bare Unit
  • Weight
    3.6kg
  • Capacity (Concrete)
    26mm
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome