GBH 2-21 SDS-Plus Professional Rotary Hammer 720W 110V - BSH6112A6061

Order Code: ZT4037742S

£149.99 Inc VAT (20%)


Description

Bosch GBH 2-21 SDS-Plus Professional Rotary Hammer 110V Version. Supplied with: 3 x SDS Plus Drill Bits: 6, 8 & 10mm. 1 x Auxiliary Handle. 1 x Depth Gauge. 1 x Machine Cloth. 1 x Carrying Case.

Specifications for GBH 2-21 SDS-Plus Professional Rotary Hammer 720W 110V - BSH6112A6061
  • Supply Voltage
    110V
  • Power Source
    Corded 110v
  • Type
    SDS Plus
  • Input Power
    720W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome