GBH 2-21 SDS-Plus Professional Rotary Hammer 720W 240V - BSH6112A6071

Order Code: ZT4037772S

£149.99 Inc VAT (20%)


Description

Bosch GBH 2-21 SDS-Plus Professional Rotary Hammer 240V Version. Supplied with: 3 x SDS Plus Drill Bits: 6, 8 & 10mm. 1 x Auxiliary Handle. 1 x Depth Gauge. 1 x Machine Cloth. 1 x Carrying Case.

Specifications for GBH 2-21 SDS-Plus Professional Rotary Hammer 720W 240V - BSH6112A6071
  • Supply Voltage
    240V
  • Input Power
    720W
  • Product Type
    SDS Plus
  • Power Source
    Corded 240V
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome