Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Rotary Hammers
GBH 2-26 F Professional SDS Plus Rotary Hammer 830W 110V - BSH6112A4060
By Bosch
Order Code:
ZT4037705S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/rotary-hammers/gbh-2-26-f-professional-sds-plus-rotary-hammer-830w-110v-bsh6112a4060/p/ZT4037705S
Add to quotation
View all Rotary Hammers
Description
Bosch GBH 2-26 F Professional SDS Plus Rotary Hammer 110V Version.
Specifications
Specifications for GBH 2-26 F Professional SDS Plus Rotary Hammer 830W 110V - BSH6112A4060
Supply Voltage
110V
Input Power
830W
Power Source
Corded 110V
Type
SDS Plus
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome