Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Rotary Hammers
GBH 2-26 F Professional SDS Plus Rotary Hammer 830W 240V - BSH6112A4070
By Bosch
Order Code:
ZT4037829S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/rotary-hammers/gbh-2-26-f-professional-sds-plus-rotary-hammer-830w-240v-bsh6112a4070/p/ZT4037829S
Add to quotation
View all Rotary Hammers
Description
Bosch GBH 2-26 F Professional SDS Plus Rotary Hammer 240V Version.
Specifications
Specifications for GBH 2-26 F Professional SDS Plus Rotary Hammer 830W 240V - BSH6112A4070
Supply Voltage
240V
Type
SDS Plus
Power Source
Corded 240v
Input Power
830W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome