GBH 3-28 DFR SDS-Plus Professional Rotary Hammer 800W 240V - BSH61124A070

Order Code: ZT4037741S

£359.99 Inc VAT (20%)


Description

Bosch GBH 3-28 DFR SDS-Plus Professional Rotary Hammer 240V Version. Supplied with: 1 x Quick Change Chuck 13mm. 1 x SDS-Plus Quick-change Chuck. 1 x Auxiliary Handle. 1 x Depth Stop 210mm. 1 x Carrying Case.

Specifications for GBH 3-28 DFR SDS-Plus Professional Rotary Hammer 800W 240V - BSH61124A070
  • Supply Voltage
    240V
  • Type
    SDS Plus
  • Power Source
    Corded 240v
  • Input Power
    800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome