Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Rotary and Demolition Hammers
Rotary Hammers
GBH 5-40 DCE Professional SDS Max Combi Hammer 1150W 240V - BSH611264070
By Bosch
Order Code:
ZT4037713S
£719.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
719.99
https://www.zoro.co.uk/shop/tools-and-machining/rotary-hammers/gbh-5-40-dce-professional-sds-max-combi-hammer-1150w-240v-bsh611264070/p/ZT4037713S
Add to quotation
View all Rotary Hammers
Description
Bosch GBH 5-40 DCE Professional SDS Max Combi Hammer 240V Version.
Specifications
Specifications for GBH 5-40 DCE Professional SDS Max Combi Hammer 1150W 240V - BSH611264070
Supply Voltage
240V
Power Source
Corded 240v
Type
SDS Max
Input Power
1150W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome