GBH 8-45 DV SDS-Max Professional Rotary Hammer 1500W 110V - BSH611265060

Order Code: ZT4037663S

£999.99 Inc VAT (20%)


Description

Bosch GBH 8-45 DV SDS-Max Professional Rotary Hammer features a strong motor enabling the delivery of 12.5 J of impact energy for a fast drilling progress and high material removal rate. Robust metal components provide added durability. It also includes constant speed, restart protection, rotation control clutch, speed selection, and vibration control for effortless and continuous work in time-intensive applications. Its perfect power-to-weight ratio enables it to easily perform many SDS-max tasks. This tool is intended for drilling up to 45mm in diameter and medium chiselling work in concrete and stone. It is compatible with various dust attachments. Supplied with: 1 x Auxiliary Handle, 1 x Grease Tube, 1 x Machine Cloth and 1 x Carrying Case. Specifications: Tool Holder: SDS-Max. Input Power: 1, 500W. Impact Rate: 1, 475-2, 700/bpm. Impact Energy: 12.5 Joules. Drilling Diameter: Concrete, Hammer Drill Bits 12-45mm, Opt. Appl. Range Concrete, Hammer Drill Bits 8-16mm, Concrete Breakthrough Drill Bits 80mm, Concrete with Core Cutters 125mm. Weight: 8.9kg.

See full description
Specifications for GBH 8-45 DV SDS-Max Professional Rotary Hammer 1500W 110V - BSH611265060
  • Supply Voltage
    110V
  • Power Source
    Corded 110v
  • Input Power
    1500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome