0
1
2

Hammer Drill 600W 240V OLPHD600

Order Code: ZT1709356S

£35.99 Inc VAT (20%)


Description

Olympia Tools Hammer Drill with a powerful motor that offers hammer and rotary drilling. For ease of use, it has a variable speed pre-selection dial. It also offers forward and reverse rotation. Supplied with a side handle and depth gauge. Specification Chuck 13mm (1/2in) Keyless Input Power 600W No Load Speed 0-3,000/min. Impact Rate 0-50,400/bpm Capacity Masonry 13mm, Steel 10mm, Wood 20mm Weight 1.97kg

See full description
Specifications for Hammer Drill 600W 240V OLPHD600
  • No Load Speed
    0-3,000
  • Supply Voltage
    240V
  • Chuck Type
    13mm Keyless
  • Steel Drilling Capacity
    10mm
  • MFR Part No.
    OLPHD600
    09-050
  • Wood Drilling Capacity
    20mm
  • Capacity (Masonry)
    13mm
  • Capacity (Steel)
    10mm
  • Power Source
    Corded 240v
  • Input Power
    600W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome