0
1

Herocco Brushless SDS Plus Rotary Hammer 18V Bare Unit EINHEROCCO

Order Code: ZT2598319S

£139.99 Inc VAT (20%)


Description

The Einhell Herocco Brushless SDS Plus Rotary Hammer is a reliable performer with 4 functions drilling, impact drilling or chiselling with or without lock. The brushless motor delivers more power and provides longer operation. Part of the Power X-Change family. Pneumatic impact mechanism for effortless drilling in concrete. Tools can be changed quickly thanks to the universal SDS Plus tool chuck with auto-slip-in function. The speed electronics is finely adjustable for sensitive operation. For comfortable and tireless operation the grip area is ergonomically designed and has a soft grip. The LED light provides optimum illumination for the work area. The product is supplied with a magnetic bit adaptor and a transport/storage case E-Box. For optimum operation it is recommended to use a 3.0Ah battery or higher (NOT supplied). Bare Unit - No Battery or Charger supplied. Specification Modes Drilling, Impact Drilling, Chiselling with or without lock No Load Speed 0-1,200/min. Impact Rate 0-5,500/bpm Impact Power 2.2 joules Max. Torque 18Nm Capacity Concrete 20mm Weight 2.12kg

See full description
Specifications for Herocco Brushless SDS Plus Rotary Hammer 18V Bare Unit EINHEROCCO
  • Supply Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Weight
    2.12kg
  • Type
    SDS Plus
  • Capacity (Concrete)
    20mm
  • Impact Energy
    2.2J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome