HR003GD101 40V Max XGT BL Brushless Cordless Rotary Hammer Drill W/1X 2.5 Ah Li-ion Battery Pack

Order Code: ZT1406261X

£599.99 Inc VAT (20%)

Currently unavailable

Description

The Makita HR003G range of cordless rotary hammer drills are ideal for professionals who require strong drilling whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.

Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down

See full description
Specifications for HR003GD101 40V Max XGT BL Brushless Cordless Rotary Hammer Drill W/1X 2.5 Ah Li-ion Battery Pack
  • Blows per Minute
    5,000
  • No Load Speed
    980rpm
  • Brushed or Brushless
    Brushless
  • Available Operation Modes
    Rotation & Hammer
  • Chuck Type
    SDS-Plus
  • Supply Voltage
    40V
  • Maximum Impact Energy
    2.8J
  • MFR Part No.
    HR003GD101
  • Model Number
    HR003GD101
  • Battery Capacity
    2.5A·h
  • Number of Batteries Supplied
    1
  • Weight
    4.6kg
  • Battery Type
    Lithium-ion
  • Item
    Cordless SDS Hammer Drills
  • Power Source
    Cordless
  • Voltage
    40V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome