0
1
2

HR009GT201 XGT 40Vmax Rotary Hammer 40V 2 x 5.0Ah Li-ion

Order Code: ZT3377993S

£1,799.99 Inc VAT (20%)


Description

HR009GT201 XGT 40Vmax Rotary Hammer 40V 2 x 5.0Ah Li-ion
Makita HR009G1 XGT 40Vmax Rotary Hammer with Quick Change Drill Chuck for professionals. Constant speed control automatically applies additional power to the motor to maintain speed under load to complete the most challenging jobs. Active Feedback sensing Technology (AFT) turns the motor off if bit rotation is suddenly forced to stop.

AVT (Anti-Vibration Technology) ensures extra-low vibration due to 2 counterweights. The anti-vibration rear handle and side grip further help to reduce vibrations and user fatique. Extreme Protection Technology (XPT) provides improved dust and water resistance for operation in harsh conditions.

A battery protection circuit protects against overloading, over-discharging and over-heating. Compatible with the Auto-Start Wireless System (AWS) , connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Supplied with:

2 x XGT 40Vmax 40V 5.0Ah Li-ion Batteries.
1 x DC40RA XGT 40Vmax Battery Charger.
1 x Drill Chuck Set.
1 x Grease Vessel for Bit 100ml.
1 x Depth Gauge.
1 x Cleaning Cloth.
1 x Carry Case.

Specifications:

No Load Speed: 0-840/min.
Impact Rate: 0-4, 500/bpm.
Impact Energy: 3.9 joules.
Max. Drilling Diameter: Wood 32mm, Concrete 30mm, Steel 13mm.
Optimum Drilling Diameter Range in Concrete: 12-22mm.
Drilling Diameter with TCT Core Bit: 80mm.
Weight: 4.3kg.

Technical Specs
No Load Speed: 0-840/min.
Impact Rate: 0-4, 500/bpm.
Impact Energy: 3.9 joules
Max. Drilling Diameter: Wood 32mm, Concrete 30mm, Steel 13mm
Optimum Drilling Diameter Range in Concrete: 12-22mm
Drilling Diameter with TCT Core Bit: 80mm
Weight: 4.3kg

See full description
Specifications for HR009GT201 XGT 40Vmax Rotary Hammer 40V 2 x 5.0Ah Li-ion
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • Power Source
    Cordless 40v
  • Product Type
    SDS Plus
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome